HYDRAULIC WINCH,9000 LB,3/8 IN,12 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC WINCH,9000 LB,3/8 IN,12 G

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EZC3
  • Mfr. Model # 3EZC3
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Item Hydraulic Winch
  • Max. Flow 12 gpm
  • Overall Length 15-5/16"
  • Overall Height 8"
  • Overall Width 15-3/4"
  • Max. Length of Recommended Wire Rope 90 ft.
  • Drum Rotation Bi-Directional
  • Max. Pressure 1800 psi
  • Standards SAE J706
  • No Load Line Speed 26.0 FPM
  • Min. Required Flow 4 gpm
  • Recommended Wire Rope Dia. 3/8"
  • Winch Type Pulling
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list