HYDRAULIC TOE JACK,10 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC TOE JACK,10 TONS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1AVP7
  • Mfr. Model # 1AVP7
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.2 lbs

Technical Specs

  • Base Size (In.) 11-5/8 x 9-1/4
  • Item Hydraulic Toe Jack
  • Max. Height (In.) 6-1/4
  • Type -
  • Base Welded
  • Handle Length 23-5/8"
  • Height (Closed) (In.) 1-1/8
  • Min. Toe Height (In.) 1-1/8
  • Piston Chrome
  • Max. Toe Height (In.) 6-1/4
  • Handle Lock Positions -
  • Standards ASME/ANSI-PALD
  • Cylinder Chromed Medium Carbon Steel
  • Lifting Capacity On Top (T) 10.0
  • Lifting Capacity 10 Tons
  • Lifting Height Max. 6-1/4"
  • Lifting Height Min. 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list