Skip Content
HYDRAULIC SERVICE JACK,2 1/2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYDRAULIC SERVICE JACK,2 1/2 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3ZC67
  • Mfr. Model # 3ZC67
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Lifting Capacity 2-1/2 Tons
  • Handle Length 42-1/8"
  • Item Hydraulic Service Jack
  • Chassis Length 25-3/8"
  • Power Raise 14"
  • Application Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list