HYDRAULIC RESERVOIR,ALUMINUM,17 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC RESERVOIR,ALUMINUM,17 GAL

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JWT1
  • Mfr. Model # 3JWT1
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.15 lbs

Technical Specs

  • Application For Industrial Hydraulic Systems
  • Finish Natural Alumium
  • For Use With -
  • Height (In.) 16-5/16
  • Item Hydraulic Reservoir
  • Includes Tank, Removable Cover, Oil Sight Gauge w/ Thermometer, and Filler Breather
  • Length (In.) 24-1/4
  • Nominal Capacity (Gal.) 17
  • Suction Port Size (In.) 1-1/2 NPT
  • Type Aluminum
  • Useable Capacity (Cu.-In.) 3927
  • Pilot Dia. (In.) -
  • Width (In.) 18-11/16
  • Mounting Vertical
  • Gasket Buna-N Cover Gasket
  • Mesh Steel
  • Drain Plug G 1/2
  • Removable Cover Yes
  • Construction Cast Aluminum
  • Return Port (In.) 3/4 NPT
  • Breather Cap Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list