Skip Content
HYDRAULIC RESERVOIR,ALUMINUM,1.6 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC RESERVOIR,ALUMINUM,1.6 GA

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JWR5
  • Mfr. Model # 3JWR5
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Application For Industrial Hydraulic Systems
  • Finish Natural Alumium
  • For Use With -
  • Height (In.) 9
  • Includes Tank, Removable Cover, Oil Sight Gauge w/ Thermometer, and Filler Breather
  • Item Hydraulic Reservoir
  • Length (In.) 10-1/4
  • Pilot Dia. (In.) -
  • Nominal Capacity (Gal.) 1.6
  • Type Aluminum
  • Suction Port Size (In.) 1 NPT
  • Width (In.) 8-11/16
  • Useable Capacity (Cu.-In.) 370
  • Mesh Steel
  • Construction Cast Aluminum
  • Mounting Vertical
  • Breather Cap Yes
  • Drain Plug G 3/8
  • Gasket Buna-N Cover Gasket
  • Removable Cover Yes
  • Return Port (In.) 1/2 NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list