HYDRAULIC RESERVOIR,2 GAL CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC RESERVOIR,2 GAL CAP.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24W699
  • Mfr. Model # 24W699
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.7 lbs

Technical Specs

  • Includes Removable Cover, Oil Sight Gauge With Thermometer, Mounting Feet, Filler Breather, Suction/Return Ports, and Drain
  • Application For Mobile and Industrial Hydraulic Systems
  • Finish Black Industrial PU Paint
  • Height (In.) 10-3/8
  • Item Hydraulic Reservoir
  • Length (In.) 10-3/8
  • Mounting Vertical
  • Width (In.) 8-7/16
  • Construction 11 Gauge Steel
  • Nominal Capacity (Gal.) 2
  • Suction Port Size (In.) 1 NPT
  • Removable Cover Yes
  • Drain Plug 1/2 NPT
  • Breather Cap Yes
  • Gasket Buna-N Cover Gasket
  • Return Port (In.) 1/2 NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list