Skip Content
HYDRAULIC RECEIVER WITH CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC RECEIVER WITH CAP

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXHR-C
  • Mfr. Model # HR-C
  • UNSPSC # 40141700
  • CATALOGUE PAGE # 3263
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Fluid Transfer
  • Flow Rate 26.4 gpm
  • Length 2-21/32"
  • For Use With HN, HN-P
  • Inlet 3/4"
  • Material Anodized Aluminium and Stainless Steel
  • Outlet 1"
  • Standards cGMP
  • Max. Pressure 500 PSI
  • Diameter 1-3/4"
  • Item Hydraulic Receiver with Cap
  • Includes Cap
  • Type Hydraulic Receiver