HYDRAULIC RECEIVER R-SERIES 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC RECEIVER R-SERIES 1IN

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXR-HR
  • Mfr. Model # R-HR
  • UNSPSC # 31291301
  • CATALOGUE PAGE # 3263
  • Shipping Weight 0.28 lbs

Technical Specs

  • Application Fluid Transfer
  • Flow Rate 49 gpm
  • Length 2-13/16"
  • For Use With R-HN, R-HN-P
  • Inlet 1-5/8"
  • Material Anodized Aluminium
  • Outlet 1"
  • Standards cGMP
  • Diameter 2-3/16"
  • Max. Pressure 500 PSI
  • Item R - Series Hydraulic Receiver
  • Type Hydraulic Receiver