HYDRAULIC PNCH DRVR ST 14 GA 8PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HYDRAULIC PNCH DRVR ST 14 GA 8PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13G258
  • Mfr. Model # 13G258
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.85 lbs

Product Details

Hydraulic Punch Driver Set, Number of Pieces 8, Max. Capacity Mild Steel (Ga.) 14, For Punching Holes In Steel, Includes 1 In. Hex Head Ratchet Wrench, 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 In. Punches And Dies, And Draw Studs

Technical Specs

  • Includes 1" Hex Head Ratchet Wrench, 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" Punches and Dies, and Draw Studs with Bearing
  • Item Knockout Punch Driver Set
  • Capacity 14 ga. Steel
  • Number of Pieces 8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list