Skip Content
HYDRAULIC PNCH DRVR ST 10 GA 2PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HYDRAULIC PNCH DRVR ST 10 GA 2PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13G259
  • Mfr. Model # 13G259
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hydraulic Punch Driver Set, Number of Pieces 2, Max. Capacity Mild Steel (Ga.) 10, For Punching Holes In Steel, Includes 1-1/2 And 2 In. Punches And Dies And Plastic Case

Technical Specs

  • Includes 1-1/2" and 2" Punches and Dies, (1) Ea. Draw Stud with Bearing, and Plastic Case
  • Capacity 10 ga. Steel
  • Item Knockout Punch Driver Set
  • Number of Pieces 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list