HYDRAULIC PNCH DRVR ST 10 GA 12PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HYDRAULIC PNCH DRVR ST 10 GA 12PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13G264
  • Mfr. Model # 13G264
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.45 lbs

Product Details

Hydraulic Punch Driver Set, Flexible, Number of Pieces , Max. Capacity Mild Steel (Ga.) 10, Driver Angle (Deg.) 360, For Punching Holes In Steel, Includes Hydraulic Driver, 1/2, 3/4, 1, 1-1/4, 1-1/2 And 2 In. Punches And Dies, (2) Draw Studs, (1) Ea Adapter, Spacer, And Plastic Case

Technical Specs

  • Capacity 10 ga. Steel
  • Includes Hydraulic Punch Driver, 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" Punches and Dies, (2) Draw Studs, (1) Ea. Adapter, Spacer, and Plastic Case
  • Item Hydraulic Punch Driver Set
  • Number of Pieces 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list