HYDRAULIC NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC NOZZLE

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXHN
  • Mfr. Model # HN
  • UNSPSC # 40141700
  • CATALOGUE PAGE # 3263
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Fluid Transfer
  • For Use With HR, HR-C
  • Material Anodized Aluminium and Stainless Steel
  • Length 3-3/64"
  • Flow Rate 26.4 gpm
  • Inlet 3.4"
  • Outlet 1-11/32"
  • Max. Pressure 500 PSI
  • Standards cGMP
  • Diameter 1-15/16"
  • Item Hydraulic Nozzle
  • Type Hydraulic Nozzle