Skip Content
HYDRAULIC MOTOR,0.976 CU. IN.,4000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYDRAULIC MOTOR,0.976 CU. IN.,4000

CONCENTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZPN1
  • Mfr. Model # 5ZPN1
  • UNSPSC # 26101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.54 lbs

Technical Specs

  • Max. Continuous PSI 4000
  • Housing Aluminium
  • Item Hydraulic Motor
  • Max. Intermittent Pressure (PSI) 4400
  • Min. RPM 500
  • Shaft Extension (In.) 3/4 x 1 Keyed
  • GPM @ 3600 RPM & 1000 PSI 14.91
  • Max. RPM 3000
  • Type Birotational Pressure Balanced
  • Mounting 2 Bolt SAE A
  • Nominal GPM @ 1200 RPM 5.8
  • GPM @ 1800 RPM & 1000 PSI 7.45
  • Ports (Outlet) 1-1/16-12
  • Ports (Inlet) 1-1/16-12
  • Rotation Reversible
  • Displacement (Cu. In./Rev.) 0.976

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list