HYDRAULIC MOTOR,0.671 CU. IN.,4000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HYDRAULIC MOTOR,0.671 CU. IN.,4000

CONCENTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZPN0
  • Mfr. Model # 5ZPN0
  • UNSPSC # 26101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.13 lbs

Technical Specs

  • Item Hydraulic Motor
  • Housing Aluminium
  • Max. Continuous PSI 4000
  • Max. Intermittent Pressure (PSI) 4400
  • Min. RPM 500
  • Shaft Extension (In.) 3/4 x 1 Keyed
  • Type Birotational Pressure Balanced
  • Max. RPM 3600
  • GPM @ 3600 RPM & 1000 PSI 10.25
  • GPM @ 1800 RPM & 1000 PSI 5.12
  • Mounting 2 Bolt SAE A
  • Ports (Outlet) 7/8 - 14
  • Rotation Reversible
  • Ports (Inlet) 7/8 - 14
  • Nominal GPM @ 1200 RPM 4.2
  • Displacement (Cu. In./Rev.) 0.671

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list