!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC LIFT 59IN TABLE ONLY

HYDRAULIC LIFT 59IN TABLE ONLY

DAYTON

HYDRAULIC LIFT 59IN TABLE ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC LIFT 59IN TABLE ONLY

HYDRAULIC LIFT 59IN TABLE ONLY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,249.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4ECX1
  • Mfr. Model # 4ECX1
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Product Details

Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.

Technical Specs

  • Item Portable Manual Platform Lift Truck
  • Operation Manual
  • Maximum Lifting Height 59 in
  • Platform Width 21 1/2 in
  • Lift Control Foot Pump
  • Lift Mechanism Hydraulic
  • Frame Type Flat Back
  • Base Inside Width 14 in
  • Base Style Fixed
  • Handle Type Straight
  • Axle-Mounted Wheel Type Tread on Core
  • Caster Wheel Dia. 5 7/8 in
  • Caster Wheel Type Tread on Core
  • Non-Marking Casters/Wheels No
  • Colour Black, Orange
  • Overall Height with Platform Lowered 64 1/4 in
  • Overall Length 40 in
  • Wheel Configuration (2) Swivel with Brake, (2) Axle-Mounted
  • Load Capacity 880 lb
  • Minimum Lifting Height 8 in
  • Platform Length 25 5/8 in
  • Platform Material Steel
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Load Center 13 1/2 in
  • Base Outside Width 23 1/4 in
  • Base Material Steel
  • Axle-Mounted Wheel Dia. 5 7/8 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster Wheel/Tread Material Rubber
  • Non-Marking Axle-Mounted Wheels No
  • Brake Type Side Pedal Brake
  • Includes Platform
  • Overall Height with Platform Raised 64 1/4 in
  • Overall Width 23 3/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list