Skip Content
HYDRAULIC LIFT 47IN TABLE ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC LIFT 47IN TABLE ONLY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ECW9
  • Mfr. Model # 4ECW9
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.0 lbs

Technical Specs

  • Includes Platform
  • Item Hydraulic Platform Lift
  • Overall Height 52-3/8"
  • Load Capacity 880 lbs.
  • Overall Length 40"
  • Overall Width 23-3/16"
  • Frame Material Steel
  • Load Center 13-1/2"
  • Platform Length 25-5/8"
  • Platform Width 21-1/2"
  • Front Wheel Dia. 5-7/8"
  • Lifting Height Min. 8"
  • Lifting Height Max. 47"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Front Caster Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list