Skip Content
HYDRAULIC LIFT 47IN ADJ FORK W/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC LIFT 47IN ADJ FORK W/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ECW6
  • Mfr. Model # 4ECW6
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Item Hydraulic Platform Lift
  • Load Capacity 880 lbs.
  • Lifting Height Forks Down -
  • Includes Adjustable 25-5/8 x 4-5/16 In. Forks and Platform
  • Overall Height 56-1/8"
  • Overall Length 40-3/4"
  • Frame Material Steel
  • Overall Width 23-5/16"
  • Fork Width 4-5/16"
  • Fork Length 25-5/8"
  • Platform Width 22-3/4"
  • Load Center 13-1/2"
  • Platform Length 25-5/8"
  • Front Wheel Dia. 2-7/8"
  • Lifting Height Min. 3-3/8"
  • Lifting Height Max. 47"
  • Base Legs Outside Dia. 18-1/2"
  • Base Legs Inside Dia. 14-3/16"
  • Front Caster Dia. 5"
  • Caster Wheel Type (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list