Skip Content
HYDRAULIC JACK,QUICK LIFTING, 2.5 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC JACK,QUICK LIFTING, 2.5 T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13X037
  • Mfr. Model # 13X037
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.6 lbs

Technical Specs

  • Handle Length 49-7/8"
  • Item Hydraulic Service Jack
  • Lifting Capacity 2-1/2 Tons
  • Caster Wheel Dia. 2 1/4"
  • Lifting Height Min. 4"
  • Material Steel
  • Power Raise 20-1/4"
  • Retracted Length 4"
  • Chassis Length 29-3/8"
  • Lifting Height Max. 20-1/4"
  • Application Heavy-Duty
  • Operation Type Manual
  • Standards ANSI, ASME and PALD 2009

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list