HYDRAULIC HOSE,DASH SIZE -4,4,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC HOSE,DASH SIZE -4,4,000 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487ST4RL-FT
  • Mfr. Model # 487ST-4-RL
  • UNSPSC # 40142010
  • CATALOGUE PAGE # 3142
  • Shipping Weight 98.8 lbs

Technical Specs

  • Hose Length (Ft.) 475
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 1/4
  • Dash Size -4
  • Item Hydraulic Hose
  • Hose Outside Dia. (In.) 17/32
  • Min. Bend Radius (In.) 2
  • Reinforcement Steel Wire
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Operating Pressure (PSI) 4,000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list