HYDRAULIC HOSE,DASH SIZE -16,3,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC HOSE,DASH SIZE -16,3,000 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387ST16RL-FT
  • Mfr. Model # 387ST-16-RL
  • UNSPSC # 40142010
  • CATALOGUE PAGE # 3141
  • Shipping Weight 116.2 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 1
  • Dash Size -16
  • Hose Outside Dia. (In.) 1-13/32
  • Hose Length (Ft.) 125
  • Min. Bend Radius (In.) 6
  • Item Hydraulic Hose
  • Operating Pressure (PSI) 3,000
  • Vacuum Rating (Inches Hg) 24
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Reinforcement Steel Wire
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Safety Factor 4:1
  • Type 43

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list