Skip Content
HYDRAULIC HOSE,DASH SIZE -12,3,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC HOSE,DASH SIZE -12,3,000 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387ST12RL-FT
  • Mfr. Model # 387ST-12-RL
  • UNSPSC # 40142010
  • CATALOGUE PAGE # 3141
  • Shipping Weight 139.25 lbs

Technical Specs

  • Dash Size -12
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 3/4
  • Hose Length (Ft.) 250
  • Hose Outside Dia. (In.) 1-7/64
  • Item Hydraulic Hose
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Min. Bend Radius (In.) 4-3/4
  • Vacuum Rating (Inches Hg) 24
  • Operating Pressure (PSI) 3,000
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Reinforcement Steel Wire
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Safety Factor 4:1
  • Type 43

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list