Skip Content
HYDRAULIC HOSE,3/8 IN.,4,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC HOSE,3/8 IN.,4,000 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487TC6RL-FT
  • Mfr. Model # 487TC-6-RL
  • UNSPSC # 40142010
  • CATALOGUE PAGE # 3142
  • Shipping Weight 114.35 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -6
  • Hose Inside Dia. (In.) 3/8
  • Hose Length (Ft.) 385
  • Hose Outside Dia. (In.) 11/16
  • Min. Bend Radius (In.) 2-1/2
  • Item Hydraulic Hose
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Operating Pressure (PSI) 4,000
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Reinforcement Steel Wire
  • Safety Factor 4:1
  • Standards ISO 18752

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list