Skip Content
HYDRAULIC HOSE,2 IN.,4,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC HOSE,2 IN.,4,000 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487TC32FT
  • Mfr. Model # 487TC-32
  • UNSPSC # 40142010
  • CATALOGUE PAGE # 3142
  • Shipping Weight 657.0 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -32
  • Hose Inside Dia. (In.) 2
  • Hose Outside Dia. (In.) 2-21/32
  • Item Hydraulic Hose
  • Min. Bend Radius (In.) 12-1/2
  • Operating Pressure (PSI) 4,000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Reinforcement Spiral Wire
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list