HYDRAULIC HOSE,1 IN.,3,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC HOSE,1 IN.,3,000 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387TC16RL-FT
  • Mfr. Model # 387TC-16-RL
  • UNSPSC # 40142010
  • CATALOGUE PAGE # 3141
  • Shipping Weight 104.88 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 1
  • Hose Length (Ft.) 125
  • Dash Size -16
  • Hose Outside Dia. (In.) 1-13/32
  • Item Hydraulic Hose
  • Min. Bend Radius (In.) 6
  • Operating Pressure (PSI) 3,000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Vacuum Rating (Inches Hg) 24
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Reinforcement Steel Wire
  • Standards ISO 18752
  • Safety Factor 4:1
  • Type 43

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list