Skip Content
HYDRAULIC GREASE COUPLER,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC GREASE COUPLER,PK 5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NUE7
  • Mfr. Model # 5NUE7
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour White Zinc Plated
  • Application Greasing Axles and Other Joints That Require Precise Amount of Greasing
  • For Use With Hand Operated Grease Guns
  • Includes Ball Check
  • Material of Construction Steel and Nitrile Rubber
  • Operating Pressure (PSI) 6000
  • Item Hydraulic Grease Coupler
  • Type 4 Jaw
  • Fitting End (In.) 1/8 FNPT
  • Max. Pressure (PSI) 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list