HYDRAULIC FILTER CART 10 MFP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC FILTER CART 10 MFP

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10MFP240SA10QBV
  • Mfr. Model # 10MFP240SA10QBV
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3139
  • Shipping Weight 22.0 lbs

Product Details

Hydraulic Oil Filter Cart, Max OpeRat. Temp 150 F, Max Fluid Viscosity 500 SUS, 40 Micron Intake Filter, Filter Rat. 10 Microns, Motor HP 3/4, Voltage 115 VAC, 10 Amps, Built In Bypass Valve, Max Flow GPM 10, L 25 1/2 In, Width 19 In, H 40-1/2 In.

Technical Specs

  • Item Hydraulic Filter Cart
  • Features Lightweight and Portable, 11 ft.Hose and Wand Assemblies Included, Pump Protection and Long, Element Life, No Additional Hardware Necessary, Removes and Water from System with One Process, One Person Operates
  • Max. Flow GPM 10
  • Application Used for Pre-Filtering and Transferring Fluids in Reservoirs or to Clean Up Existing Systems by Cycling through the Filter Cart
  • Filter Rating (Microns) 10
  • Length 25-1/2"
  • Max. Temp. (F) 105 Degrees
  • Filter Media Fluorocarbon Micro Glass Iii
  • By-Pass Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list