HYDRAULIC FILTER BASE 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC FILTER BASE 4IN

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNOB8724
  • Mfr. Model # OB8724
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3121
  • Shipping Weight 1.65 lbs

Product Details

Two-piece design combines die cast aluminum construction with an integral threaded steel stud. Optional by-pass valve available in 25 or 50 PSI. Threaded steel stud. Thinner wall design provides 40% more flow area than machined aluminum. Indicator ports a

Technical Specs

  • Outside Dia. 3-3/8"
  • Item Hydraulic Filter Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list