Skip Content
HYDRAULIC ENGINE MOBILE CRANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC ENGINE MOBILE CRANE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5Z010
  • Mfr. Model # 5Z010
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Boom Capacity Position 1 (Lb.) 1 2 3
  • Capacity 1,500 lbs., 1,000 lbs., 500 lbs.
  • Boom Length (In.) 38-1/8 42-1/8 46-1/2
  • Item 3/4 Ton Hydraulic Engine Crane
  • Height (In.) 55-1/2
  • Length (In.) 54
  • Max. Hook Height (In.) 78-1/8, 80-3/4, 83-1/2
  • Min. Hook Height (In.) 9-5/8, 5-7/8, 2
  • Width (In.) 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list