Skip Content
HYDRAULIC ENGINE MOBILE CRANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC ENGINE MOBILE CRANE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3ZC72
  • Mfr. Model # 3ZC72
  • UNSPSC # 24101630
  • CATALOGUE PAGE # 2919
  • Shipping Weight 282.0 lbs

Product Details

Hydraulic Engine Crane, Height (In.) 70-3/4, Length (In.) 69-1/2, Width (In.) 21-1/2 to 48-1/4, Boom Capacity Position 1 (Lb.) 123, Min. Hook Height (In.) 126-1/42-3/4, Max. Hook Height (In.) 85-3/887-3/490-1/2, Boom Length (In.) 49-1/855-1/861-3/8, Includes Heat-Treated Bolts and Forged Steel Grab Hook, Heavy-Gauge Reinforced Structural Steel Frame with Industrial Steel Bearing Casters

Technical Specs

  • Capacity 2,000 lbs.1,650 lbs.1,100 lbs.
  • Boom Capacity Position 1 (Lb.) 123
  • Boom Length (In.) 49-1/855-1/861-3/8
  • Includes Heat-Treated Bolts and Forged Steel Grab Hook, Heavy-Gauge Reinforced Structural Steel Frame with Industrial Steel Bearing Casters
  • Height (In.) 70-3/4"
  • Item Hydraulic Engine Crane
  • Length (In.) 69-1/2"
  • Width (In.) 21-1/2" to 48-1/4"
  • Min. Hook Height (In.) 126-1/43/4
  • Max. Hook Height (In.) 85-3/887-3/490-1/2
  • Boom Capacity Position 2 (Lb.) 1,650
  • Type Automotive Lifting
  • Construction Steel
  • Design Structural Steel Frame
  • Function Safely Raise and Lower Heavy Engine Assemblies
  • Measures EA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list