Skip Content
HYDRAULIC DOOR CLOSERS,PULL,ALUMINU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC DOOR CLOSERS,PULL,ALUMINU

NORTON DOOR CLOSERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AVA6
  • Mfr. Model # 4AVA6
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.22 lbs

Technical Specs

  • Finish Aluminum
  • Colour Aluminum
  • Item Hydraulic Door Closers
  • Includes Separate Sweep, Latch And Back Check Adjustments
  • Standards Complies with Opening Force Requirements of Americans With Disabilities Act, ANSI/BHMA Certified 156.4, UL and UL10C Listed
  • Arm Type Slide Track, Hinge (Pull) Side
  • Closer Type Standard Duty
  • Spring Size 1-6
  • Exterior Door Width 54"
  • Projection from Wall 2-1/8"
  • Interior Door Width 54"
  • Housing Length 13"
  • Max. Door Opening 110 Degrees
  • Housing Height 2-7/8"
  • Hand Orientation Non-Handed
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Closer Series Norton 8500
  • Ligature Resistant No
  • Closer Mounting Style Regular
  • Hydraulic/Pneumatic Hydraulic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list