Skip Content
HYDRAULIC DOOR CLOSER PUSH ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC DOOR CLOSER PUSH ALUMINUM

NORTON DOOR CLOSERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AVA4
  • Mfr. Model # 4AVA4
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Finish Aluminum
  • Includes Separate Sweep, Latch And Back Check Adjustments
  • Colour Aluminum
  • Item Hydraulic Door Closers
  • Arm Type Slide Track, Stop (Push) Side
  • Closer Type Standard Duty
  • Standards Complies with Opening Force Requirements of Americans With Disabilities Act, ANSI/BHMA Certified 156.4, UL and UL10C Listed
  • Spring Size 1-6
  • Housing Length 13"
  • Projection from Wall 2-1/8"
  • Housing Height 2-7/8"
  • Interior Door Width 54"
  • Exterior Door Width 54"
  • Max. Door Opening 110 Degrees
  • Ligature Resistant No
  • Hand Orientation Non-Handed
  • Automatic/Manual Manual
  • Interior/Exterior Interior and Exterior
  • Closer Series Norton 8500
  • Hydraulic/Pneumatic Hydraulic
  • Closer Mounting Style Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list