HYDRAULIC DOOR CLOSER,PULL,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC DOOR CLOSER,PULL,ALUMINUM

NORTON DOOR CLOSERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AUY6
  • Mfr. Model # 4AUY6
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Technical Specs

  • Finish Aluminum
  • Colour Aluminum
  • Item Hydraulic Door Closer
  • Standards Complies with Opening Force Requirements of Americans With Disabilities Act, ANSI/BHMA Certified 156.4, UL and UL10C Listed
  • Arm Type Slide Track, Hinge (Pull) Side
  • Includes Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning
  • Closer Type Standard Duty
  • Spring Size 1-6
  • Housing Length 12-1/8"
  • Projection from Wall 2-5/8"
  • Exterior Door Width 54"
  • Housing Height 2-5/8"
  • Interior Door Width 54"
  • Max. Door Opening 110 Degrees
  • Automatic/Manual Manual
  • Interior/Exterior Interior and Exterior
  • Ligature Resistant No
  • Hydraulic/Pneumatic Hydraulic
  • Closer Mounting Style Regular
  • Hand Orientation Non-Handed
  • Closer Series Norton 2800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list