Skip Content
HYDRAULIC DOOR CLOSER,HOLD OPEN,PUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC DOOR CLOSER,HOLD OPEN,PUL

NORTON DOOR CLOSERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AUZ8
  • Mfr. Model # 4AUZ8
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.11 lbs

Technical Specs

  • Includes Separate Sweep, Latch And Back Check Adjustments
  • Item Hydraulic Door Closer
  • Finish Aluminum
  • Colour Aluminum
  • Standards Complies with Opening Force Requirements of Americans With Disabilities Act, ANSI/BHMA Certified 156.4, UL and UL10C Listed
  • Arm Type Slide Track, Hinge (Pull) Side
  • Spring Size 1-6
  • Closer Type Heavy Duty
  • Housing Length 13-5/8"
  • Projection from Wall 2-1/8"
  • Exterior Door Width 54"
  • Max. Door Opening 110 Degrees
  • Interior Door Width 54"
  • Housing Height 3-7/8"
  • Hand Orientation Non-Handed
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Ligature Resistant No
  • Closer Series Norton 7500
  • Hydraulic/Pneumatic Hydraulic
  • Closer Mounting Style Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list