Skip Content
HYDRAULIC DOOR CLOSER,BRONZE,NON HA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC DOOR CLOSER,BRONZE,NON HA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5TUP3
  • Mfr. Model # 5TUP3
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Finish Dark Bronze
  • Includes Mounting Hardware And Parallel Mounting Bracket
  • Item Hydraulic Door Closer
  • Arm Type Regular
  • Spring Size 2/3
  • Housing Length 6-1/2"
  • Closer Type Light-Duty
  • Projection from Wall 2-1/2"
  • Exterior Door Width 30"
  • Interior Door Width 36"
  • Housing Height 3/4"
  • Max. Door Opening 90 Degrees
  • Automatic/Manual Manual
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Interior/Exterior Interior and Exterior
  • Closer Mounting Style Regular
  • Hydraulic/Pneumatic Hydraulic
  • Colour Dark Bronze
  • Standards ANSI A156.4 Grade 3
  • ADA Compliant No
  • Housing Depth 2-3/4"
  • Closer Performance Light Duty
  • Arm Material Aluminum
  • Mounting Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list