Skip Content
HYDRAULIC DOOR CLOSER,BRONZE,MED DU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC DOOR CLOSER,BRONZE,MED DU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5TUP0
  • Mfr. Model # 5TUP0
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.58 lbs

Technical Specs

  • Includes Mounting Hardware And Parallel Mounting Bracket
  • Finish Dark Bronze
  • Item Hydraulic Door Closer
  • Standards ANSI/BHMA A156.4, Grade 1 Certified by BHMA, UL Listed, UL 10C for Positive Pressure, ADA Compliant
  • Arm Type Regular
  • Spring Size 3 - 6
  • Closer Type Surface-Mounted
  • Housing Length 9-1/16"
  • Projection from Wall 3-1/8"
  • Exterior Door Width 42"
  • Housing Height 3/4"
  • Interior Door Width 48"
  • Max. Door Opening 90 Degrees
  • Hand Orientation Non-Handed
  • Automatic/Manual Manual
  • Interior/Exterior Interior and Exterior
  • Hydraulic/Pneumatic Hydraulic
  • Ligature Resistant No
  • Closer Mounting Style Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list