HYDRAULIC DOOR CLOSER,ALUMINUM,MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HYDRAULIC DOOR CLOSER,ALUMINUM,MED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5TUN9
  • Mfr. Model # 5TUN9
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.56 lbs

Technical Specs

  • Includes Mounting Hardware And Parallel Mounting Bracket
  • Item Hydraulic Door Closer
  • Finish Aluminum
  • Standards ANSI/BHMA A156.4, Grade 1 Certified by BHMA, UL Listed, UL 10C for Positive Pressure, ADA Compliant
  • Arm Type Regular
  • Closer Type Surface-Mounted
  • Housing Length 9-1/16"
  • Projection from Wall 3-1/8"
  • Housing Height 3/4"
  • Interior Door Width 48"
  • Max. Door Opening 90 Degrees
  • Spring Size 3 - 6
  • Exterior Door Width 42"
  • Automatic/Manual Manual
  • Ligature Resistant No
  • Hand Orientation Non-Handed
  • Interior/Exterior Interior and Exterior
  • Hydraulic/Pneumatic Hydraulic
  • Closer Mounting Style Parallel, Regular, Top Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list