Skip Content
HYDRAULIC DOOR CLOSER,ALUM,PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC DOOR CLOSER,ALUM,PULL

NORTON DOOR CLOSERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AUZ7
  • Mfr. Model # 4AUZ7
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.05 lbs

Technical Specs

  • Colour Aluminum
  • Item Hydraulic Door Closer
  • Standards Complies with Opening Force Requirements of Americans With Disabilities Act, ANSI/BHMA Certified 156.4, UL and UL10C Listed
  • Includes Separate Sweep, Latch And Back Check Adjustments
  • Finish Aluminum
  • Arm Type Slide Track, Hinge (Pull) Side
  • Closer Type Heavy Duty
  • Spring Size 1-6
  • Housing Length 13-5/8"
  • Exterior Door Width 54"
  • Interior Door Width 54"
  • Projection from Wall 2-1/8"
  • Max. Door Opening 110 Degrees
  • Housing Height 3-7/8"
  • Interior/Exterior Interior and Exterior
  • Hand Orientation Non-Handed
  • Automatic/Manual Manual
  • Closer Series Norton 7500
  • Ligature Resistant No
  • Hydraulic/Pneumatic Hydraulic
  • Closer Mounting Style Parallel, Regular, Top Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list