HYDRAULIC DOOR CLOSER,ALUM,NON HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC DOOR CLOSER,ALUM,NON HAND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5TUP2
  • Mfr. Model # 5TUP2
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Includes Plastic Cover
  • Finish Aluminium
  • Item Door Closer
  • Arm Type Regular
  • Closer Type Non-Hold Open
  • Spring Size 2/3
  • Housing Length 6-1/2"
  • Exterior Door Width 30"
  • Projection from Wall 2-1/2"
  • Housing Height 3/4"
  • Max. Door Opening 90 Degrees
  • Interior Door Width 36"
  • Closer Performance Light Duty
  • Arm Material Aluminium
  • Mounting Hardware Included
  • Automatic/Manual Manual
  • Hand Orientation Non-Handed
  • Interior/Exterior Interior and Exterior
  • Ligature Resistant No
  • Hydraulic/Pneumatic Hydraulic
  • Closer Mounting Style Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list