Skip Content
HYDRAULIC CYLINDER,2 IN BORE,8 IN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC CYLINDER,2 IN BORE,8 IN S

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FDE0
  • Mfr. Model # 6FDE0
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.47 lbs

Technical Specs

  • Bore Dia. (In.) 2
  • Dimension C (In.) 2.251
  • Dimension A (In.) 0.188
  • Dimension B (In.) 2.756
  • Dimension D (In.) 2.649
  • Dimension E (In.) 0.750
  • Finish Black
  • Item Hydraulic Cylinder
  • Rod Dia. (In.) 1-1/4
  • Type Double Acting Welded Style
  • Stroke (In.) 8
  • Inlet SAE (In.) 6
  • Max. Pressure (PSI) 3000
  • Temp. Range -20 to 220
  • Retract (In.) 16
  • Piston Rod High Tensile Strength
  • Tie Rods High Tensile
  • Rod Seal Polypak
  • Tubes Precision Honed Steel
  • Piston Material Ductile Iron
  • Pin Dia. 1"
  • Port Size (SAE) # 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list