Skip Content
HYDRAULIC CYLINDER,2 IN BORE,6 IN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC CYLINDER,2 IN BORE,6 IN S

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FDD9
  • Mfr. Model # 6FDD9
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.93 lbs

Technical Specs

  • Bore Dia. (In.) 2
  • Dimension A (In.) 0.188
  • Dimension B (In.) 2.756
  • Dimension D (In.) 2.649
  • Dimension C (In.) 2.251
  • Dimension E (In.) 0.750
  • Finish Black
  • Inlet SAE (In.) 6
  • Item Hydraulic Cylinder
  • Rod Dia. (In.) 1-1/4
  • Stroke (In.) 6
  • Temp. Range -20 to 220
  • Max. Pressure (PSI) 3000
  • Type Double Acting Welded Style
  • Retract (In.) 14
  • Piston Rod High Tensile Strength
  • Tie Rods High Tensile
  • Rod Seal Polypak
  • Pin Dia. 1"
  • Tubes Precision Honed Steel
  • Piston Material Ductile Iron
  • Port Size (SAE) # 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list