HYDRAULIC CRIMPER,MANUAL,22 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC CRIMPER,MANUAL,22 IN. L

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG48373A
  • Mfr. Model # RE 12-M
  • UNSPSC # 27121810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Features Lightweight, Easy to Use
  • Capacity 4/0 AWG Copper, 750 kcmil Copper, #8 AWG Aluminum, 750 kcmil Aluminum
  • For Use With Electrical Lugs and Connectors
  • Item Hydraulic Crimper
  • Includes Head Stand, RIDGID Die Slots Decals, Blow Molded Case
  • Handle Type Rubber
  • Overall Length 22"
  • Strips No
  • Adjustable Manual
  • Replacement Die Code 12T
  • Standards UL 1976, UL 486A-486B
  • Cuts No
  • Max. Crimping Force 24,000 lbs.
  • Insulated / Uninsulated Uninsulated
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list