Skip Content
HYDRAULIC CAP VENTILATION CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC CAP VENTILATION CONTROL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UHH4
  • Mfr. Model # 1UHH4
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.88 lbs

Product Details

Line voltage cooling and ventilation control, temperature setting 30-110 degrees F, differential 3-1/2 degrees F, SPST switch, hydraulic cap, height 5-1/2 inches, width 2 inches, depth 2 inches.

Technical Specs

  • Application Cooling
  • Depth 2-1/4"
  • Colour Gray
  • Enclosure Type Steel
  • Features Commonly Used as a Ventilation Control
  • For Use With Cooling Systems
  • Full Load Amps @ 120VAC 15A
  • Height 5-3/4"
  • Includes Screws and Mounting Plate
  • Locked Rotor Amps @ 120V 96A
  • Full Load Amps @ 240VAC 8A
  • Item Line Volt Mechanical Tstat
  • Number of Stages 1
  • Number of Switches 1
  • Locked Rotor Amps @ 240V 48A
  • Width 2-1/4"
  • Pilot Duty Contacts (VA) 125
  • Differential 3.5 Degrees F
  • Inductive Amps @ 120V 16A
  • Inductive Amps @ 240V 8A
  • Mounting Type Wall Mount
  • Mounting Location Wall Mount
  • Sensor Type Hydraulic Cap
  • Voltage Range 24 to 240 VAC
  • Cooling Full Load @ 120V 16A
  • Cooling Locked Rotor @ 120V 96A
  • Fan Switching No
  • Switch Action Close on Rise
  • Switch Type SPST
  • System Switching No
  • Cooling Locked Rotor @ 240V 48A
  • Cooling Full Load @ 240V 8A
  • Standards UL, CUL
  • Control Range 30 Degrees F - 110 Degrees F
  • Contact Rating Resistive @ 120V 16 A
  • Contact Rating Resistive @ 240V 22A
  • Temp. Sensitivity 3 Degrees F
  • Thermostat Heating/Cooling Cooling
  • Thermostat Control Range 30 Degrees - 110 Degrees F
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Thermostat Programmable No
  • Thermostat Voltage 24 - 240VAC
  • Thermostat Switch Type SPST

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List