HYDRAULIC CAP VENTILATION CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HYDRAULIC CAP VENTILATION CONTROL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UHH3
  • Mfr. Model # 1UHH3
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.97 lbs

Product Details

Control unit offers a wide variety of features for many heating and cooling applications. Uses: For agricultural, commercial and industrial applications. Stainless steel elements to resist corrosion. Analog display. Includes screws and mounting plate.

Technical Specs

  • Colour Gray
  • Depth 2-1/4"
  • Enclosure Type Steel
  • Height 5-3/4"
  • Full Load Amps @ 120VAC 15A
  • Full Load Amps @ 240VAC 8A
  • Includes Screws and Mounting Plate
  • Locked Rotor Amps @ 120V 96A
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 240V 48A
  • Width 2-1/4"
  • Number of Switches 2
  • Pilot Duty Contacts (VA) 125
  • Inductive Amps @ 240V 8A
  • Inductive Amps @ 120V 16A
  • Differential 3.5 Degrees F
  • Mounting Location Wall Mount
  • Mounting Type Wall Mount
  • Sensor Type Hydraulic Cap
  • Switch Action Open/Close on Rise
  • Standards UL, CUL
  • Contact Rating Resistive @ 120V 16 A
  • Temp. Sensitivity 3 Degrees F
  • Contact Rating Resistive @ 240V 8A
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Control Range 30 Degrees - 110 Degrees F
  • Thermostat Programmable No
  • Thermostat Switch Type SPDT
  • Thermostat Voltage 24 - 600VAC
  • Thermostat Item Line Voltage Mechanical Thermostat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list