HYDRAULIC CABLE CUTTER 3IN CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HYDRAULIC CABLE CUTTER 3IN CAPACITY

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKPW177089
  • Mfr. Model # W177089
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.9 lbs

Product Details

For soft copper or aluminum cable to 3 inches. Shear-cut blades. Cuts soft copper or aluminum cable and lead-or rubber-covered power and communications cable. Do NOT cut ACSR or steel cable. Includes control handle, cylinder assembly and cutterhead.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list