Skip Content
HYD SPIN-ON FILTER HEAD,7 GPM,3/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD SPIN-ON FILTER HEAD,7 GPM,3/8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KML6
  • Mfr. Model # 3KML6
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Hydraulic Spin-on Filter Head
  • Filter Rating (Microns) -
  • Filter Media -
  • Gauge Port (F)NPT (In.) 1/8
  • Max. Flow GPM 7
  • Thread Size 9/16-18
  • Max. Pressure (PSI) 200
  • NPT (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list