Skip Content
HYD SHOP PRESS 25T W/HAND (2 SPEED) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HYD SHOP PRESS 25T W/HAND (2 SPEED)

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG20253
  • Mfr. Model # G20253
  • UNSPSC # 27121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Product Details

Ideal for removing or installing gears, U-joints, pulleys, wrist pins and other press-to-fit applications. Hand pump features two speed operation with pressure relief valve for overload protection. Heavy-duty, steel welded construction.

Technical Specs

  • Item Shop Press
  • Overall Height 65"
  • Base Width 28"
  • Pump Type Hand Pump
  • Frame Capacity 25 Tons
  • Bed Height 2-1/2"
  • Ram Travel 6"
  • Working Height 34"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List