Skip Content
HYD HOSE ISO 5/8IN 4000PSI 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 5/8IN 4000PSI 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487ST10BX
  • Mfr. Model # 487ST10BX
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.55 lbs

Technical Specs

  • Dash Size -10
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 5/8
  • Hose Outside Dia. (In.) 15/16
  • Operating Pressure (PSI) 4,000
  • Min. Bend Radius (In.) 4
  • Hose Length (Ft.) 50
  • Item Hydraulic Hose
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Standards ISO 18752
  • Reinforcement Steel Wire
  • Tube Material Synthetic Rubber
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list