Skip Content
HYD HOSE ISO 5/8IN 3000PSI 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 5/8IN 3000PSI 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387TC10BX
  • Mfr. Model # 387TC10BX
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.55 lbs

Technical Specs

  • Hose Inside Dia. (In.) 5/8
  • Dash Size -10
  • Hose Outside Dia. (In.) 15/16
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Length (Ft.) 50
  • Item Hydraulic Hose
  • Min. Bend Radius (In.) 4
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Operating Pressure (PSI) 3,000
  • Vacuum Rating (Inches Hg) 24
  • Reinforcement Steel Wire
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Standards ISO 18752
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list