Skip Content
HYD HOSE ISO 3/8IN 4000PSI BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 3/8IN 4000PSI BULK

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487ST6
  • Mfr. Model # 487ST6
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -6
  • Item Hose
  • Hose Inside Dia. (In.) 3/8
  • Min. Bend Radius (In.) 2-1/2
  • Hose Outside Dia. (In.) 43/64
  • Operating Pressure (PSI) 4000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Reinforcement One or Two Braid Steel Wire
  • Standards ISO 18752
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Tube Material Synthetic Rubber
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list