Skip Content
HYD HOSE ISO 3/8IN 3000PSI BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 3/8IN 3000PSI BULK

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387ST6
  • Mfr. Model # 387ST6
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Hose Inside Dia. (In.) 3/8
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Outside Dia. (In.) 11/16
  • Dash Size -6
  • Item Hose
  • Min. Bend Radius (In.) 2-1/2
  • Operating Pressure (PSI) 3000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Vacuum Rating (Inches Hg) 24
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Reinforcement One or Two Braid Steel Wire
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list